Zoro Homepage

Indestructible sledge hammers 4Lb

  • Mfr # 1435HD

  • Zoro # G0277612


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Steel
Color
Black
Includes
Hammer
Application
Mega duty
Width
15.83
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1435HD
Zoro #
G0277612
UPC #
660731699647
Country of Origin
India

Dimensions

Width
15.83
Head length
4-1/2"
Face diameter
2"
Handle length
16"

Details

Item
Hammer
Handle Material
Steel
Color
Black
Includes
Hammer
Application
Mega duty

Description

Steel mounting plate avoids the possibility if the head becomes loose or or comes off. Steel rods attached to the head to avoid breakage. Meets: ANSI B07.54 GGG-H-86C BS 876. Rubber grip handle absorbs vibration and never breaks. Octagonal indestructible. Material head: steel. Handle: rubber grip. Head weigth: 4lbs. Face diameter: 2". Head length: 4-1/2". Handle length: 16".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.