Zoro Homepage

Industrial Bench Vise 4"

  • Mfr # 424N

  • Zoro # G9848323


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Features
Swivel base 360°. Made of malleable cast iron. Pipe clamp for up to 2 “in diameter. Forged jaws. Jaw width: 4". Maximum opening: 4-1/4”. Throat deep: 3-27/64”. Pipe jaw capacity: 1/4" to 2".
Pipe Jaw Included
1/4" to 2"
Material
Iron
Deep Throat
3-27/64”
Max. Opening
4-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424N
Zoro #
G9848323
UPC #
660731628227
Country of Origin
Taiwan, Province of China

Dimensions

Jaw width
4"

Details

Item
Workbench vises
Features
Swivel base 360°. Made of malleable cast iron. Pipe clamp for up to 2 “in diameter. Forged jaws. Jaw width: 4". Maximum opening: 4-1/4”. Throat deep: 3-27/64”. Pipe jaw capacity: 1/4" to 2".
Pipe Jaw Included
1/4" to 2"
Material
Iron
Deep Throat
3-27/64”
Max. Opening
4-1/4"

Description

Swivel base 360°. Made of malleable cast iron. Pipe clamp for up to 2 “in diameter. Forged jaws. Jaw width: 4". Maximum opening: 4-1/4”. Throat deep: 3-27/64”. Pipe jaw capacity: 1/4" to 2".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.