Zoro Homepage

Industrial chain host 1 load cain fall 2,204 lb

  • Mfr # 42601

  • Zoro # G9701542


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2,204 lb
Includes
Chain hoist.
Lever Length
7.09
Material
Steel
Cable or Rope Dia.
15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42601
Zoro #
G9701542
UPC #
660731696219
Country of Origin
Argentina

Dimensions

Chain Length
236 in
Lever Length
7.09
Cable or Rope Dia.
15/64 in

Details

Item
Chain hoist.
Load Capacity
2,204 lb
Includes
Chain hoist.
Material
Steel

Description

Great security of operation by having dual brake system. Gearbox manufactured in tempered steel. Forged steel swivel hooks with safety lock. Blued chain high strength grade 80. Patented immediate brake action. Fully enclosed construction prevents dust and moisture penetrating. Calibrated load blued chain high strength. Grade 80. Capacity: 2,204 lb. Diam chain: 15/64”. Load cain fall: 1. Chain length: 118”.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.