Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial grande short L-type Hex Key Set 10Pc

  • Mfr # 4975M

  • Zoro # G9831989


product price: $12.65
/ea

Key Features

Includes
Hex key sets, 10 pieces
Height
1.34 in
Weight
1.24 lbs
Application
Industrial duty
Length
5.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4975M
Zoro #
G9831989
UPC #
660731611274
Country of Origin
United States

Dimensions

Height
1.34 in
Length
5.98 in

Details

Item
Hex key set
Includes
Hex key sets, 10 pieces
Weight
1.24 lbs
Application
Industrial duty
Handle Color
Black
Number of Pieces
10
Handle Material
Steel

Description

The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. The set includes: 1.3mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.