Zoro Homepage

Industrial grande short L-type Hex Key Set 7Pc

  • Mfr # 4977

  • Zoro # G9830525


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Includes
Hex key sets, 7 pieces
Weight
0.23 lbs
Application
Industrial duty
Height
0.39 in
Length
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4977
Zoro #
G9830525
UPC #
660731611298
Country of Origin
United States

Dimensions

Height
0.39 in
Length
0.39 in

Details

Item
Hex key set
Includes
Hex key sets, 7 pieces
Weight
0.23 lbs
Application
Industrial duty
Handle Material
Steel
Number of Pieces
7
Handle Color
Black

Description

The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. The set includes: 5/64”, 3/32”, 1/8”, 5/32”, 3/16”, 7/32”, 1/4”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.