Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial hydraulic bottle jack, 2 ton

  • Mfr # 2402N

  • Zoro # G0332438


product price: $60.65
/ea

Key Features

Lifting Height Min.
7-1/8"
Width
4.33
Application
Industrial duty
Handle Length
4.72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2402N
Zoro #
G0332438
UPC #
660731626605
Country of Origin
Mexico

Dimensions

Lifting Height Min.
7-1/8"
Width
4.33
Handle Length
4.72

Details

Lifting Capacity
4,409 lb
Application
Industrial duty
Item
Jack

Description

"URREA hydraulic equipment gives me the right power to make work easier". These types of equipment are indispensable in operations of maintenance, assembly and disassembly, repairs of machines and structures of all kinds, ideal for automotive laminate workshops and metal-mechanical production workshops. This hydraulic bottle jack is ideal to lift cars and trucks and features a piston and a tube of lever manufactured in steel. Also it has a safety valve against overload and a hydraulic stroke limitation. Vertical and horizontal use. 2 tons (4,409 lb) capacity. 7-1/8" minimum height. 13-25/32" maximum height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.