Zoro Homepage

Insert Bit, Torx Tamper T20X1"

  • Mfr # 23022

  • Zoro # G9799594


product price: $1.15
/ea
Sold in multiples of 10 for $11.50

Key Features

Bit Style
Torx
Overall Bit Length
2.76
Fastening Tool Tip Size
T20
Includes
Hex drive torx screwdriver bits, 10 pieces
Width
2.95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23022
Zoro #
G9799594
UPC #
660731605457
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
2.76
Fastening Tool Tip Size
T20
Width
2.95
Diameter
0.151"
Tip size
T20

Details

Bit Style
Torx
Includes
Hex drive torx screwdriver bits, 10 pieces
Fastening Tool Item
Bits
Handle Color
Silver
Fastening Tool Material
Steel
Application - Tools
Industrial duty

Description

1/4” hex drive Torx® tamper proof screwdriver bits. They are made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Tip Size: T20. Tip Diameter: 0.151”. Total length: 1”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.