Zoro Homepage

Interchangeable Bit Ratcheting system 8 in 1

  • Mfr # 9308M

  • Zoro # G9800854


product price: $15.69
/ea

Key Features

Overall Length
4.33
Number of Pieces
8 in one
Includes
Screwdriver, 8 pieces
Handle Material
Steel
Driver Type
Slotted, Phillips, Torx and Nut driver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9308M
Zoro #
G9800854
UPC #
660731910759
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4.33

Details

Item
Ratcheting scredriver
Number of Pieces
8 in one
Includes
Screwdriver, 8 pieces
Handle Material
Steel
Driver Type
Slotted, Phillips, Torx and Nut driver
Primary Application
Industrial duty
Nut Driver Handle Color
Red

Description

1/4” Interchangeable bit ratcheting screwdriver. Magnetic bit holder. Convenient bit storage. Bi-material textured handle for higher torque. Tips included: Slotted: 1/4”, 3/16”. Phillips: PH0, PH1, PH2. Torx: T15, T20. Nut Driver: 1⁄4” hex.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.