Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Urrea Jobsite Box, Red, 36 in W x 17 in D x 21-5/16 in H JSB36

Jobsite Box, Red, 36 in W x 17 in D x 21-5/16 in H (Discontinued)

  • Mfr # JSB36
  • Zoro # G9835452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSB36
Zoro #
G9835452
UPC #
660731900422
Country of Origin
China

Dimensions

Overall Width
36 in
Depth
17 in
Height
21-5/16 in

Details

Color
Red
Material
Steel
Features
Extreme Weather Protection
Includes
Jobsite box
Item
Jobsite Box

Description

The URREA 36 in jobsite box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This jobsite box features high strength steel hinges, heavy-duty handle, base with a hole to secure box to the floor if required, contoured bends on the lid that preventwater entering caused by runoff. Anti-theft security system keeps the padlock hidden and out of reach of a saw, drill, bolt cutter or pry bars. 16 gaugesteel for frame. Electrostatic painting that provides higher resistance to the weather. Ideal for storing tools and equipment safely in workplaces. 661 lb total load capacity. 36" x 17" x 21-5/16".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.