Jobsite Box, Red, 48 in W x 24-3/16 in D x 28-5/16 in H

  • Mfr # JSB48

  • Zoro # G9838709


product price:  $1,094.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Red
Width
48 in
Depth
24-3/16 in
Height
28-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSB48
Zoro #
G9838709
UPC #
660731900439
Country of Origin
China

Dimensions

Width
48 in
Depth
24-3/16 in
Height
28-5/16 in
Length (In.)
25.2

Details

Item
Jobsite Box
Material
Steel
Color
Red
Jobsite Box Product Grouping
Jobsite Box
Features
Extreme Weather Protection
Includes
Jobsite box

Description

The URREA 48 in jobsite box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This jobsite box features high strength steel hinges, heavy-duty handle, base with a hole to secure box to the floor if required, contoured bends on the lid that preventwater entering caused by runoff. Anti-theft security system keeps the padlock hidden and out of reach of a saw, drill, bolt cutter or pry bars. 16 gaugesteel for frame. Electrostatic painting that provides higher resistance to the weather. Ideal for storing tools and equipment safely in workplaces. 1,102 lb total load capacity. 48" x 24-3/16" x 28-5/16".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.