Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L HANDLE, 1-1/2"X38"

  • Mfr # 15686

  • Zoro # G9819142


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1-1/2"
SAE or Metric
SAE
Output Drive Size
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15686
Zoro #
G9819142
UPC #
660731681604
Country of Origin
Mexico

Dimensions

Drive Size
1-1/2"
Output Drive Size
1-1/2"

Details

Item
L Handle
SAE or Metric
SAE

Description

Made of micro alloy steel. Phosphate finish to prevent oxidation. 90 ° working angle. 11/32 "past hole for the use of clamping bolt. Designed for extra heavy applications in the mining, petrochemical, construction, manufacturing, agricultural, etc. industries. Total length: 38". Drive size: 1-1/2". Handle diameter. 1-13/16".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.