
L-handle 1/2"X9"
Mfr # 5486
Zoro # G9807583
product price: $12.29
/eaKey Features
Drive Size
1/2"
Finish
Chrome
Overall Length
9"
Features
It is a fixed lever arm at 90 degrees. Its design is very robust because it has no moving parts. Drive size: 1/2". Total length: 9".
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5486
Zoro #
G9807583
UPC #
660731615869
Country of Origin
Mexico
Dimensions
Drive Size
1/2"
Overall Length
9"
Width
2.44
Socket Depth
0.47
Drive size
1/2"
Details
Item
L-Handles
Finish
Chrome
Features
It is a fixed lever arm at 90 degrees. Its design is very robust because it has no moving parts. Drive size: 1/2". Total length: 9".
Color
Silver
Includes
L-Handles
Material
Steel
Application
Heavy duty
Description
It is a fixed lever arm at 90 degrees. Its design is very robust because it has no moving parts. Drive size: 1/2". Total length: 9".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.