Zoro Homepage

Letter Stamp Set, 5Mm (3/16")

  • Mfr # 42L5

  • Zoro # G9795990


product price: $61.59
/ea

Key Features

Material
Steel
Shank Length
3.94
Includes
27 pieces of striking letters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42L5
Zoro #
G9795990
UPC #
660731694000
Country of Origin
India

Dimensions

Shank Length
3.94

Details

Item
Letter
Material
Steel
Includes
27 pieces of striking letters

Description

Made of high carbon steel with heat treatment induction tip, wich provides high resistance to impact and deformation. Striking area with bevel edge to reduce the risk of release splinters. The set includes letters A-Z. Letters size: 3/16”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.