Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lineman Belt, 2 D-Rings, Hips Location, Includes Padding: Yes , 36

  • Mfr # USC01C

  • Zoro # G9721194


product price: $68.59
/ea

Key Features

Size
36
Number of D-Rings
2
D-Ring Locations
Hips
Includes Padding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USC01C
Zoro #
G9721194
UPC #
660731666243
Country of Origin
Mexico

Dimensions

Size
36

Details

Item
Lineman Belt
Number of D-Rings
2
D-Ring Locations
Hips
Includes Padding
Yes

Description

Personal protective equipment band, which is girdled at the waist of the worker. 2 ā€œDā€ rings that serve to hook the ends of the safety band; 4 banded compartments to carry tools. Neoprene band that offers greater resistance to tension. 4" nylon band for greater comfort. Size: 36. Total length: 3.5 ft. Total range: 2.7 ft / 3.2 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.