Zoro Homepage

Machined head fiberglass handle 40 Oz

  • Mfr # 1340FV

  • Zoro # G0279152


product price: $33.49
/ea

Key Features

Color
Black
Length
15"
Includes
Hammer
Material
Steel
Width
15.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1340FV
Zoro #
G0279152
UPC #
660731603804
Country of Origin
Mexico

Dimensions

Length
15"
Width
15.75
Head length
5-9/16"
Face diameter
1-3/4"

Details

Item
Hammer
Color
Black
Includes
Hammer
Material
Steel

Description

Polished ball pein head hammer with fiberglass handle. Forged and tempered steel alloy head. Fiberglass handle with rubber grip to reduce vibrations. New handle design, with shock absorbent guard included. Description: Achined head fiberglass handle. Handle material: Fiberglass handle. Head weigth: 40 oz. Face diameter: 1-3/4”. Head length: 5-9/16”. Handle length: 15".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.