Zoro Homepage

MacPherson strut spring compressor 9PC

  • Mfr # 2323A

  • Zoro # G0341206


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Application
Industrial duty
Number of Pieces
9
Includes
Macpherson strut spring compressor, plastic box with 9 pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2323A
Zoro #
G0341206
UPC #
660731685114
Country of Origin
Taiwan, Province of China

Details

Item
Spring compressor
Material
Steel
Color
Black
Application
Industrial duty
Number of Pieces
9
Includes
Macpherson strut spring compressor, plastic box with 9 pieces
Features
Designed to compress MacPherson strut springs. Can be used with a 1/2” drive handle or a 24 mm socket or wrench. Do not use with impact tools. The set includes: 3 screw 5/8-11 unc x 12", 6 hooks and one plastic case.

Description

Designed to compress MacPherson strut springs. Can be used with a 1/2” drive handle or a 24 mm socket or wrench. Do not use with impact tools. The set includes: 3 screw 5/8-11 unc x 12", 6 hooks and one plastic case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.