Zoro Homepage

Magnetic Pick Up Tool 16.2 oz

  • Mfr # 2346

  • Zoro # G0294035


product price: $7.55
/ea

Key Features

Length
7.48
Material
Aluminum
Application
Industrial duty
Includes
Magnetic pick-up tool
Width
2.83
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2346
Zoro #
G0294035
UPC #
660731660371
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.48
Width
2.83
Extended Length
4-1/2" to 16-1/4"

Details

Item
Pick-up tool
Material
Aluminum
Application
Industrial duty
Includes
Magnetic pick-up tool
Lifting Capacity
1 lb

Description

The URREA 2346 Magnetic Pick Up Tool can help you get to the things you need. It features a pocket clip for easy portability. The magnetic pickup tool reaches tools and small objects in hard to reach places. With an extension of 4 1/2" to 16 1/4", it has a lift capacity of 16.2 oz. When it comes to getting the job done, URREA's 2346 Magnetic Pick Up Tool is just what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.