Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic pickup tool with light

  • Mfr # 2374

  • Zoro # G0293344


product price: $30.25
/ea

Key Features

Length
4.72
Material
Aluminum
Application
Industrial duty
Width
9.84
Includes
Magnetic pick-up tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2374
Zoro #
G0293344
UPC #
660731661484
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.72
Width
9.84
Extended Length
6-11/16" to 26"

Details

Item
Pick-up tool
Material
Aluminum
Application
Industrial duty
Includes
Magnetic pick-up tool
Lifting Capacity
2,2 lb

Description

Pen-type design with pocket clip. Length lasting bulb saves energy. Extension: 6-11/16” to 26”. 2.2 lb lift capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.