Zoro Homepage

Mega duty electrician High leverage side cut plier 8"

  • Mfr # 208GM

  • Zoro # G9842540


product price: $47.19
/ea

Key Features

Overall Length
8"
Material
Steel
Application
Mega duty
Includes
Plier
Handle Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208GM
Zoro #
G9842540
UPC #
660731695922
Country of Origin
United States

Dimensions

Overall Length
8"

Details

Material
Steel
Application
Mega duty
Includes
Plier
Handle Color
Red

Description

"Knife and anvil” cutters design ensure proper cutting edge alignment, resulting in a clean cut every time. Laser heat-treated cutting edges last longer. High carbon 1080 steel for superior performance. Exceed ASME B107.500 standard. Total length: 8”. Jaw width: 25/32". Jaw thickness: 7/16". Maximum opening: 7/16". Cutting edge type: Diagonal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.