Zoro Homepage

Metal ball impact adapter 1"Fx3/4"M

  • Mfr # 7656B

  • Zoro # G9815091


product price: $40.55
/ea

Key Features

For Use With
Dice And Accessories
SAE or Metric
SAE
Output Drive Size
1" F x 3/4" M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7656B
Zoro #
G9815091
UPC #
660731901931
Country of Origin
Taiwan, Province of China

Dimensions

Output Drive Size
1" F x 3/4" M

Details

Item
Adapter
For Use With
Dice And Accessories
SAE or Metric
SAE

Description

The URREA 7656B Metal ball impact adapter is the one you need to get the job done. The metal adaptor features a spring-loaded pin drive, spring-loaded ball drive, through-hole drive, o-ring and pin needed. Total 2 15/16". Female drive 1". Male drive 3/4". With this URREA 7656B Metal ball impact adapter, you will have an easier time on the job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.