Zoro Homepage

Metal case folding SAE from 0.050 in to 5/32 in hex keys

  • Mfr # 4992

  • Zoro # G9814242


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Includes
Folding hex key set, 8 pieces
Weight
0.20 lbs
Height
0.79 in
Application
Industrial duty
Length
5.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4992
Zoro #
G9814242
UPC #
660731611533
Country of Origin
United States

Dimensions

Height
0.79 in
Length
5.71 in

Details

Item
Hex key set
Includes
Folding hex key set, 8 pieces
Weight
0.20 lbs
Application
Industrial duty
Handle Color
White
Handle Material
Steel
Number of Pieces
8

Description

Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry offering perfect coupling. Metal case advantages: Greater resistance and durability. The case can be used as support point to apply greater torque. Light & durable handle. Exceed ASME B18.3 & ISO 2936L Standards. The set includes the following tip sizes: 0.050”, 1/16”, 5/64”, 3/32”, 7/64”, 1/8”, 9/64”, 5/32”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.