Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal case folding SAE from 3/16 in to 3/8 in hex keys

  • Mfr # 4994

  • Zoro # G9827962


product price: $14.35
/ea

Key Features

Includes
Folding hex key set, 5 pieces
Weight
0.88 lbs
Height
1.38 in
Length
8.27 in
Application
Industrial duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4994
Zoro #
G9827962
UPC #
660731611571
Country of Origin
United States

Dimensions

Height
1.38 in
Length
8.27 in

Details

Item
Hex key set
Includes
Folding hex key set, 5 pieces
Weight
0.88 lbs
Application
Industrial duty
Handle Material
Steel
Handle Color
White
Number of Pieces
5

Description

Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry offering perfect coupling. Metal case advantages: Greater resistance and durability. The case can be used as support point to apply greater torque. Light & durable handle. Exceed ASME B18.3 & ISO 2936L Standards. The set includes the following tip sizes: 3/16”, 7/32”, 1/4”, 5/16”, 3/8”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.