Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric 4"1 ratcheting wrenches.

  • Mfr # 1170M

  • Zoro # G9745432


product price: $57.35
/ea

Key Features

Material
Steel
Features
Reversible ratcheting system. Each wrench features four ratcheting box end size, making the tools great for compact and on-the-go tool kits. Electronic coating for ultimate rust prevention. Wrenches sizes included: 8 mm, 10 mm, 12 mm, 13 mm, 16 mm, 17 mm, 18 mm, 19 mm.
Includes
Sae 4 in 1 ratcheting wrench set, 2 pieces
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1170M
Zoro #
G9745432
UPC #
660731627282
Country of Origin
United States

Details

Material
Steel
Features
Reversible ratcheting system. Each wrench features four ratcheting box end size, making the tools great for compact and on-the-go tool kits. Electronic coating for ultimate rust prevention. Wrenches sizes included: 8 mm, 10 mm, 12 mm, 13 mm, 16 mm, 17 mm, 18 mm, 19 mm.
Includes
Sae 4 in 1 ratcheting wrench set, 2 pieces
Number of Pieces
2
Item
Wrench set

Description

These URREA 1170M Metric 4"1 ratcheting wrenches will have you working faster and more efficiently. The reversible ratcheting system makes it easy to work with any size nut or bolt. Each wrench features four ratcheting box end sizes, making them great for compact and on-the-go tool kits. You'll never have to worry about rust again thanks to the electronic coating, which provides ultimate protection against corrosion. When it comes to your tool kit, these URREA 1170M Metric 4"1 ratcheting wrenches are a must have.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.