Metric Hex Tip Impact Socket, 3/8 Drive, 2 Long, 8 mm Hex Tip
- Mfr # 7290-8M
- Zoro # G205998895
product price:Â
$
13.89
/ea
Sold in multiples of 2 for
$27.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7290-8M
- Zoro #
- G205998895
- UPC #
- 660731672381
- Country of Origin
- Taiwan, Province of China
- Item
- Impact Socket
Description
Urrea metric hex tip impact socket, 7290-8m, 3/8" drive, 2" long, 8 mm hex tip metric hexagonal tip impact sockets drive size: 3/8" overall length: 2" drive exterior diameter: 3/4" tip length: 5/8" tip size: 8mm torsion endurance asme/ansi b107.2(lb-in): 807.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.