Shop WESTWARD
See all product information
Create Account
6 1/2 in Cable Slitter 1-1/8 in
- Mfr # 1YMZ9
- Zoro # G1892423
product price:Â
$
36.39
/ea
Key Features
Capacity
1-1/8 in
Overall Length
6 1/2 in
Handle Type
Cushion Grip Molded Surface
Insulated
No
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1YMZ9
- Zoro #
- G1892423
- UPC #
- 190735759097
- Country of Origin
- Taiwan, Province of China
- Item
- Cable Slitter
- Capacity
- 1-1/8 in
- Handle Type
- Cushion Grip Molded Surface
- Insulated
- No
- Number of Pieces
- 1
- Application
- Slitting Cable
- Features
- Blade Rotates 90 Degrees , Knob Adjusts Depth Of Cut To Strip Insulation Up To 3/16 in Thickness
- Tether Capable
- Tether Capable
- Insulated / Uninsulated
- Uninsulated
- Adjustable
- Manual
- For Wire/Cable Type
- Solid Wire, Stranded Wire
- Type
- Combination Wire and Cable Strippers
- Handle Style
- Standard
- Tether Style
- Standard Tool (Accessory Needed for Tethering)
- Cutting Capacities
- 1 1/8 in
- Tether Ready
- No
- Adjustment Mechanism
- Manual
- Grip Style
- Standard Cushion
- Minimum Stripping Capacity - Stranded Wire
- 1.3 mm
- Maximum Stripping Capacity - Stranded Wire
- 1.3 mm
- Stripping Capacity- Cable
- 8 to 28 mm Diameter
Dimensions
- Overall Length
- 6 1/2 in
- Wire Rope Length
- 6 1/2 in
- Length
- 6 1/2 in
- Fits Chest Size
- Blade Rotates 90 Degrees , Knob Adjusts Depth Of Cut To Strip Insulation Up To 3/16 in Thickness
Description
Cable Slitter, Stripping Capacity- Cable 8 to 28 mm Diameter, Type Combination Wire and Cable Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 1 1/8 in, Handle Style Standard, Insulated No, Adjustment Mechanism Manual, Application Slitting Cable, Features Blade Rotates 90 Degrees , Knob Adjusts Depth Of Cut To Strip Insulation Up To 3/16 in Thickness, Grip Style Standard Cushion
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.