Zoro Homepage

Metric Long Pattern Combination Wrench Set (12-Piece)

  • Mfr # 1200AML

  • Zoro # G9731791


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
12
Includes
Wrench sets, 12 pieces
Features
Material
Steel
Weight
5.33 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200AML
Zoro #
G9731791
UPC #
660731678239
Country of Origin
Mexico

Details

Item
Wrench set
Number of Pieces
12
Includes
Wrench sets, 12 pieces
Features
Material
Steel
Weight
5.33 lbs
Color
Silver

Description

Manufactured with steel micro alloyed with high quality chrom-molybdenum hot forged for greater durability. Precision machined and heat-treated to provide the best combination of hardness, and torsion resistance. Mechanical wrenches have a rugged nickel-chrome finish for corrosion resistance. For DOE applications, black finished wrenches are recommended to avoid loss of chrome finish. Metric Extra-Long 12 point full polished combination wrenches: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.