Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Nut driver, Set of 9 Pieces

  • Mfr # 8200M

  • Zoro # G9814723


product price: $49.29
/ea

Key Features

Number of Pieces
9
Tip Style
Metric nut drivers
Includes
Nut driver set, 9 pieces
Color
Red
Width
18.58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8200M
Zoro #
G9814723
UPC #
660731699692
Country of Origin
Mexico

Dimensions

Width
18.58
Length
4.17
Depth (In.)
25.98
Height (In.)
25.98

Details

Item
Nut driver sets
Number of Pieces
9
Tip Style
Metric nut drivers
Includes
Nut driver set, 9 pieces
Color
Red
Material
Steel
Application - Tools
Heavy duty

Description

Set of 9 pieces. Handle with trilobular design brings more confort and better toque transmission. Exceed ASME B107.110 & DIN 3125 standards. METRIC Nut driver sizes: 5 mm X 3", 6 mm X 3", 7 mm x 3", 8 mm x 3", 9 mm x 3", 10 mm x 3", 11 mm x 3", 12 mm x 3", 13 mm x 3".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.