Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Reversible combination ratcheting wrench set (7 pieces).

  • Mfr # 12MR7M

  • Zoro # G9729901


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
9.84 in
Includes
Wrench set, 7 pieces
Number of Pieces
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12MR7M
Zoro #
G9729901
UPC #
660731910803
Country of Origin
Taiwan, Province of China

Dimensions

Length
9.84 in

Details

Material
Steel
Includes
Wrench set, 7 pieces
Number of Pieces
7
Item
Wrench set

Description

The URREA 12MR7M Metric Reversible combination ratcheting wrench set is a great solution for all your long stud applications. The wrenches are ideal to work when long studs are present. Each wrench exceeds ASME B107.100 Standard and have sizes 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 19 mm. The kit also includes a free carrying pouch that you can attach on the belt or strap it to your toolbox for safe keeping. Add the URREA 12MR7M Metric Reversible combination ratcheting wrench set to your collection today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.