Zoro Homepage

Non-Sparking Ball Pein Hammer, 32 Oz

  • Mfr # UH03FG

  • Zoro # G0277576


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14-1/4"
Handle Color
Red
Overall Width
5
Head Material
Bronze-Aluminum
Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UH03FG
Zoro #
G0277576
UPC #
660731673494
Country of Origin
Mexico

Dimensions

Overall Length
14-1/4"
Overall Width
5
Face diameter
2-3/16"
Head length
3-3/4"

Details

Item
Hammer
Handle Color
Red
Head Material
Bronze-Aluminum
Application
Heavy duty
Handle material
Fiberglass handle

Description

Non-Sparking Ball Pein Hammers. Epoxy resin connection guarantees secure shafting. Bronze-aluminum cast head allows it to be used close to equipment sensitive to magnetism. Fiberglass handle with rubber grip minimizes the vibration felt on hands. New handle design, with shock absorbent guard included. Head weigth: 32 oz. Face diameter: 2-3/16”. Head length: 3-3/4”. Handle length: 95.2”. Total length: 14-1/4”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.