Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Sparking Sledge Hammer, 10Lb long handle

  • Mfr # UH72FGS

  • Zoro # G0293308


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Overall Length
20"
Handle Material
Bronze-Aluminum
Includes
Hammer
Color
Red
Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UH72FGS
Zoro #
G0293308
UPC #
660731684537
Country of Origin
Mexico

Dimensions

Overall Length
20"
Width
20.47
Head length
7-3/16"
Face diameter
2-7/32"
Handle length
17-51/64"

Details

Item
Hammer
Handle Material
Bronze-Aluminum
Includes
Hammer
Color
Red
Application
Heavy duty
Handle material
Fiberglass handle
Head material
Bronze-Al

Description

27 to 36 HRc hardness. Epoxy resin connection guarantees secure shafting. Resistant fiberglass handle for work in adverse conditions. Bronze-aluminum head prevents material deformations and does not spark on impact. Octagonal design decreases the load and balances the force. New handle design, with shock absorbent guard included. Head Weigth: 10 lb. Face diameter: 2-7/32”. Head length: 7-3/16”. Handle length: 17-51/64”. Total length: 20".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.