Zoro Homepage

Non-Sparking Sledge Hammer, 18Lb

  • Mfr # UH74FG

  • Zoro # G0278863


product price: $700.99
/ea
Free Shipping & Returns

Key Features

Overall Length
34"
Handle Material
Bronze-Aluminum
Includes
Hammer
Color
Red
Width
34.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UH74FG
Zoro #
G0278863
UPC #
660731676211
Country of Origin
Mexico

Dimensions

Overall Length
34"
Width
34.25
Head length
8-3/4"
Face diameter
3-3/25"
Handle length
31-9/64"

Details

Item
Hammer
Handle Material
Bronze-Aluminum
Includes
Hammer
Color
Red
Application
Heavy duty
Handle material
Fiberglass handle
Head material
Bronze-Al

Description

27 to 36 HRc hardness. Epoxy resin connection guarantees secure shafting. Resistant fiberglass handle for work in adverse conditions. Bronze-aluminum head prevents material deformations and does not spark on impact. Octagonal design decreases the load and balances the force. New handle design, with shock absorbent guard included. Head Weigth: 18 lb. Face diameter: 3-3/25”. Head length: 8-3/4”. Handle length: 31-9/64”. Total length: 34".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.