Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Sparking Sledge Hammer, 2Lb short handle

  • Mfr # UH66FG

  • Zoro # G0278958


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Bronze-Aluminum
Color
Red
Includes
Hammer
Application
Heavy duty
Width
12.83
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UH66FG
Zoro #
G0278958
UPC #
660731630350
Country of Origin
Mexico

Dimensions

Width
12.83
Face diameter
1-11/16"

Details

Item
Hammer
Handle Material
Bronze-Aluminum
Color
Red
Includes
Hammer
Application
Heavy duty
Head material
Bronze-Al
Handle material
Fiberglass handle

Description

Short handle. 27 to 36 HRc hardness. Epoxy resin connection guarantees secure shafting. Resistant fiberglass handle for work in adverse conditions. Bronze-aluminum head prevents material deformations and does not spark on impact. Octagonal design decreases the load and balances the force. New handle design, with shock absorbent guard included. Head Weigth: 2 lb. Face diameter: 1-11/16”. Head length: 4-3/4”. Handle length: 11-9/16”. Total length: 13-1/4".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.