Zoro Homepage

Number Stamp Set, 5Mm (3/16")

  • Mfr # 42N5

  • Zoro # G9795543


product price: $18.99
/ea

Key Features

Material
Steel
Shank Length
1.38
Includes
9 pieces of striking numbers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42N5
Zoro #
G9795543
UPC #
660731693959
Country of Origin
India

Dimensions

Shank Length
1.38

Details

Item
Number
Material
Steel
Includes
9 pieces of striking numbers

Description

Made of high carbon steel with heat treatment induction tip, wich provides high resistance to impact and deformation. Striking area with bevel edge to reduce the risk of release splinters. The set includes numbers 0-9. Numbers size: 3/16".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.