Zoro Homepage

Nut Setter Bit, 10Mmx1-7/8"

  • Mfr # 10116

  • Zoro # G9822642


product price: $3.15
/ea
Sold in multiples of 6 for $18.90

Key Features

Overall Length
3.94
Material
Steel
For Use With
Total length
Includes
Hex drive power nut setters
Application - Tools
Industrial duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10116
Zoro #
G9822642
UPC #
660731600797
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3.94

Details

Item
Nut setters
Material
Steel
For Use With
Total length
Includes
Hex drive power nut setters
Application - Tools
Industrial duty

Description

Industrial grade power bits. Metric 1/4” hex drive power magnetic nutsetters. Opening size: 10 mm. Outer diameter: 9/16”. Total length: 1-7/8”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.