Zoro Homepage

Nut Setter Bit, 3/8"X2-9/16"

  • Mfr # 10536

  • Zoro # G9822329


product price: $3.55
/ea
Sold in multiples of 6 for $21.30

Key Features

Overall Length
2.56
Material
Steel
Includes
Hex drive power nut setters, 6 pieces
For Use With
Total length
Application - Tools
Industrial duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10536
Zoro #
G9822329
UPC #
660731600827
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.56

Details

Item
Nut setters
Material
Steel
Includes
Hex drive power nut setters, 6 pieces
For Use With
Total length
Application - Tools
Industrial duty

Description

Industrial grade power bits. SAE 1/4” hex drive magnetic nutsetters. Opening size: 3/8”. Outer diameter: 9/16”. Body diameter: 5/16”. Total length: 2-9/16”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.