Zoro Homepage

Obstruction Wrenches, 5/8"X 3/4"opening size.

  • Mfr # 1731

  • Zoro # G9712374


product price: $12.99
/ea

Key Features

Overall Length
7-11/16"
Application
Heavy duty
Includes
Obstruction wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731
Zoro #
G9712374
UPC #
660731604382
Country of Origin
Mexico

Dimensions

Overall Length
7-11/16"

Details

Application
Heavy duty
Includes
Obstruction wrenches

Description

This type of wrench allows to reach and apply torque on a nut or bolt located in places where a wrench with no angle cannot acess. Exceed ASME B107.100 standard. Opening size: 5/8" x 3/4". Total Length: 7-11/16".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.