Zoro Homepage

Obstruction Wrenches, 7/16"X 1/2"opening size.

  • Mfr # 1725

  • Zoro # G9731983


product price: $8.19
/ea
Sold in multiples of 6 for $49.14

Key Features

Overall Length
5 7/8"
Application
Heavy duty
Includes
Obstruction wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1725
Zoro #
G9731983
UPC #
660731604368
Country of Origin
Mexico

Dimensions

Overall Length
5 7/8"

Details

Application
Heavy duty
Includes
Obstruction wrenches

Description

This type of wrench allows to reach and apply torque on a nut or bolt located in places where a wrench with no angle cannot acess. Exceed ASME B107.100 standard. Opening size: 7/16" x 1/2". Total Length: 5-7/8".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.