Zoro Homepage

Octagonal sledge hammer 10Lb with 36" handle

  • Mfr # 1438GFV

  • Zoro # G0293852


product price: $51.25
/ea

Key Features

Handle Material
Fiberglass
Includes
Hammer
Color
Red
Width
20.08
Application
Mega duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1438GFV
Zoro #
G0293852
UPC #
660731676181
Country of Origin
Mexico

Dimensions

Width
20.08
Face diameter
2-1/2"
Head length
6-7/8"
Handle length
36"

Details

Item
Hammer
Handle Material
Fiberglass
Includes
Hammer
Color
Red
Application
Mega duty

Description

Milled faces. New handle design, with shock absorbent guard included. Exceed ASME B107.400 standard. Machined octagonal head with fiberglass handle. Head weigth: 10lbs. Face diameter: 2-1/2”. Head length: 6-7/8”. Handle length: 36".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.