Zoro Homepage

Oil pressure switch socket 3/8" drive

  • Mfr # 5030A

  • Zoro # G9837473


product price: $13.39
/ea

Key Features

Drive Size
3/8"
SAE or Metric
SAE
Number of Pieces
1
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5030A
Zoro #
G9837473
UPC #
660731660296
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Socket
SAE or Metric
SAE
Number of Pieces
1
Measurement Type
SAE

Description

Fits 1” and 1-1/16” hexagon switches with lengths up to 2-5/8”. Drive: 3/8". Opening 1: 1". Opening 2: 1-1/16".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.