Shop URREA
See all product information
Create Account
Ph #1 1/4X6" Heavy-duty 1/4” hex power drive Phillips® bits
- Mfr # 12061X
- Zoro # G9799061
product price:
$
9.13
/ea
Sold in multiples of 2 for
$18.26
Key Features
Bit Style
Phillips
Hex Shank Size
1/4"
Overall Bit Length
6.02
Fastening Tool Tip Size
PH1
Includes
Hex power drive phillips, 5 pieces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12061X
- Zoro #
- G9799061
- UPC #
- 660731669800
- Country of Origin
- United States
- Bit Style
- Phillips
- Includes
- Hex power drive phillips, 5 pieces
- Fastening Tool Item
- Power drive
- Handle Color
- Silver
- Application - Tools
- Heavy duty
- Fastening Tool Material
- Steel
Dimensions
- Hex Shank Size
- 1/4"
- Overall Bit Length
- 6.02
- Fastening Tool Tip Size
- PH1
- Width
- 0.24
- Diameter
- 3/16"
- Tip size
- PH 1
Description
When you need heavy-duty Phillips bits for power or air tools, URREA's 12061X Ph #1 1/4X6" Heavy-duty 1/4” hex power drive Phillips® bits are the high-quality option. Made with modified S2 steel, these durable screwdriver bits provide continuous use in production lines and assembly processes. The bit is designed to work with power or air tools and can withstand high torque applications. Each package comes with a total of six pieces that measure 6” long each. These URREA 12061X Ph #1 1/4X6" Heavy-duty 1/4” hex power drive Phillips® bits are the perfect addition to your toolbox.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.