Zoro Homepage

Ph#2 1/4X1-15/16 Heavy-duty 1/4 hex power drive Phillips bits

  • Mfr # 12004X

  • Zoro # G9821863


product price: $2.45
/ea
Sold in multiples of 5 for $12.25

Key Features

Bit Style
Phillips
Hex Shank Size
1/4"
Overall Bit Length
1.97
Includes
Punta de poder de uso pesado.
Width
0.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12004X
Zoro #
G9821863
UPC #
660731669817
Country of Origin
United States

Dimensions

Hex Shank Size
1/4"
Overall Bit Length
1.97
Width
0.2
Diameter
1/4"
Tip size
PH 2

Details

Bit Style
Phillips
Includes
Punta de poder de uso pesado.
Fastening Tool Material
Steel
Fastening Tool Item
Power drive
Application - Tools
Heavy duty
Handle Color
Silver

Description

URREA 12004X Ph#2 1/4X1-15/16" Heavy-duty 1/4” hex power drive Phillips® bits are the heavy-duty screwdriver bits you need. This set of high quality phillips head bits is made with modified S2 steel for continuous use in production lines and assembly processes. It works with power or air tools, so it can withstand high torque applications. It features a heavy duty design, which makes it perfect for demanding jobs. URREA 12004X Ph#2 1/4X1-15/16" Heavy-duty 1/4” hex power drive Phillips® bits are designed to give you everything you need from a screwdriver bit set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.