Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin clutch 1/2" drive air impact wrench

  • Mfr # UP734H

  • Zoro # G0331817


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1/2"
Width
8.66
Includes
Impact wrench pin clutch system
Overall Length
8.66
Max. Torque
420 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP734H
Zoro #
G0331817
UPC #
660731628289
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
1/2"
Width
8.66
Overall Length
8.66

Details

Item
Wrench
Includes
Impact wrench pin clutch system
Max. Torque
420 ft-lb
Housing Material
Metal

Description

Slant trigger allows precise control. Exhaust on the handle directs the air flow away from the work area and user. Power regulator allows the user to choose the strength level. Capacity: 1/2”. Torque: 420 ft-lb. Air consumption: 4 SCFM.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.