Shop URREA
See all product information
Create Account
Pin for impact socket 1"x1-15/16”.
- Mfr # 10000P2
- Zoro # G9835574
product price:
$
6.09
/ea
Sold in multiples of 7 for
$42.63
Key Features
Drive Size
1"
SAE or Metric
SAE
For Use With
1" Impact Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10000P2
- Zoro #
- G9835574
- UPC #
- 660731664997
- Country of Origin
- Taiwan, Province of China
- Item
- Bolt
- SAE or Metric
- SAE
- For Use With
- 1" Impact Socket
Dimensions
- Drive Size
- 1"
Description
Pin for 1" socket. Used in the socket fixing system by means of bolt and o-ring.Length: 1-15/16”. Diamater: 13/64". Drive size: 1".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.