Zoro Homepage

Pipe threading adapter for 1/4-1 1/4"

  • Mfr # 850HA

  • Zoro # G9829399


product price: $41.79
/ea

Key Features

Die Thread Size
1/4" to 1-1/4"
Die Material
Steel
Overall Width
3.54
Application
Industrial duty
Includes
Pipe threading adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850HA
Zoro #
G9829399
UPC #
660731665017
Country of Origin
Spain

Dimensions

Die Thread Size
1/4" to 1-1/4"
Overall Width
3.54
Length (In.)
1.97

Details

Item
Pipe threader
Die Material
Steel
Application
Industrial duty
Includes
Pipe threading adapter
Number of Pieces
1

Description

Easy to use handle for 1-1/2" and 2" dies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.