Zoro Homepage

Piston compression tester set with adapters

  • Mfr # 2339

  • Zoro # G0308805


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Steel
Application
Industrial duty
Includes
Piston compression tester set with adapters, 9 pieces
Length
3.39
Number of Pieces
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2339
Zoro #
G0308805
UPC #
660731636352
Country of Origin
United States

Dimensions

Length
3.39

Details

Item
Tester set
Tube Material
Steel
Application
Industrial duty
Includes
Piston compression tester set with adapters, 9 pieces
Number of Pieces
9

Description

Tests compression on all domestic and foreign cars and light trucks with gasoline engines, including mini engines. The 2-1/2” gauge has a dual scale dial with ranges from 0-300 psi and 0-21 bar; includes durable boot for protection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.