Zoro Homepage

Piston Ring Compressor 2-1/8-5

  • Mfr # 2316

  • Zoro # G0334032


product price: $22.89
/ea

Key Features

Ram Capacity
2-1/8” to 5”
Height (In.)
3-1/2"
Color
Silver
Includes
Ring compressors
Features
The screws on each side of the ratcheting lock are used to tighten the tool. Heigth: 3-1/2". Capacity: 2-1/8” to 5”.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2316
Zoro #
G0334032
UPC #
660731605617
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
3-1/2"

Details

Item
Ring compressors
Ram Capacity
2-1/8” to 5”
Color
Silver
Includes
Ring compressors
Features
The screws on each side of the ratcheting lock are used to tighten the tool. Heigth: 3-1/2". Capacity: 2-1/8” to 5”.
Material
Steel
Application
Industrial duty

Description

The screws on each side of the ratcheting lock are used to tighten the tool. Heigth: 3-1/2". Capacity: 2-1/8” to 5”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.