Zoro Homepage

Pitman puller for large vehicles and trucks

  • Mfr # 4052

  • Zoro # G9833492


product price: $29.99
/ea

Key Features

Puller Length
5.12
Includes
Heavy duty pitman puller
For Use With
and trucks
Material
Steel
Application
Industrial duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4052
Zoro #
G9833492
UPC #
660731608854
Country of Origin
Taiwan, Province of China

Dimensions

Puller Length
5.12
Screw Width
7.48

Details

Item
Pitman puller
Includes
Heavy duty pitman puller
For Use With
and trucks
Material
Steel
Application
Industrial duty
Hammer Weight
2.05

Description

To remove and easily slack adjustments quickly off th S-cam. Extracts steering assembly pitman arms. For large vehicles and trucks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.