Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform cart 3.14 ft x 4ft

  • Mfr # 26021

  • Zoro # G0333156


product price: $795.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
3.14 ft
Overall Length
24.804 ft
Overall Width
48.031.96 ft
Material
Steel
Load Capacity
2204.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26021
Zoro #
G0333156
UPC #
660731902686
Country of Origin
Mexico

Dimensions

Overall Height
3.14 ft
Overall Length
24.804 ft
Overall Width
48.031.96 ft
Overall Depth
8.27

Details

Material
Steel
Load Capacity
2204.6 lb
Item
Platform truck
Includes
Platform truck
Casters
2 swivel 6"

Description

Detachable handles made of 1” tube. Polyurethane casters fixed on the reinforced base, offers greater support and load capacity, avoiding the deformation of the steel sheet. Base covered with 16 gauge steel sheet, thanks to its design, it prevents loads from landsliding. Front wheels that swivel. Fixed rear wheels. Capacity: 2204.6 lb. Heigth: 3.14 ft. Width: 1.96 ft. Length: 4 ft. Casters: 2 swivel 6” and 2 rear fixed 6”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.