Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pliers, 45 Degree offset extra long nose, non cutting 9-5/8

  • Mfr # 241G

  • Zoro # G9794423


product price: $70.45
/ea

Key Features

Material
Steel
Width
1.97
Includes
Plier
Length
9-5/8"
Handle Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241G
Zoro #
G9794423
UPC #
660731606010
Country of Origin
Germany

Dimensions

Width
1.97
Length
9-5/8"

Details

Item
Plier
Material
Steel
Includes
Plier
Handle Color
Red
Max. Jaw Opening
11/16"

Description

The URREA 241G Pliers is the tool you need for your electrical work. The 45° offset extra long nose design provides a greater contact area, which reduces the effort required to use them and decreases fatigue felt from continuous use. Electrician or linemans pliers offer 46% greater strength and cutting force than conventional pliers. Ergonomic design with safe handles and striated jaws. Exceed ASME B107.500 standard. The URREA 241G Pliers will make your work easier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.