Zoro Homepage

Pliers, High leverage diag cut with wire strippers 7-5/16"

  • Mfr # 207GWS

  • Zoro # G9795631


product price: $25.99
/ea

Key Features

Overall Length
7-5/16"
Material
Steel
Includes
Plier
Application
Mega duty
Handle Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207GWS
Zoro #
G9795631
UPC #
660731604900
Country of Origin
Mexico

Dimensions

Overall Length
7-5/16"

Details

Material
Steel
Includes
Plier
Application
Mega duty
Handle Color
Red

Description

High leverage diagonal cut with wire strippers. Ergonomic design provides greater contact area, minimizing the effort required to use them while decreasing the fatigue felt from continuous use. Electrician or linemans pliers offer 46% greater strength and cutting force than conventional pliers. Ergonomic design with safe handles and striated jaws. Exceed ASME B107.500 standard. Total length: 7-5/16”. Jaw width: 1-5/32”. Jaw thickness: 7/16”. Maximum opening: 1-5/32".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.